Neosupreme Seat Covers for 19952000 Chevrolet Truck, CSC2MO12CH7460

  • Mfr # CSC2MO12CH7460

  • Zoro # G6491953


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 1995 To 2000 Chevrolet Truck C/K 1500,2500,3500
Family Code
CH7460
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2MO12CH7460
Zoro #
G6491953
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 1995 To 2000 Chevrolet Truck C/K 1500,2500,3500
Color
Camo Mossy Oak Eclipse with Black sides
Family Code
CH7460

Description

Seat Covers in Neosupreme for 1995-2000 Chevrolet Truck C/K 1500,2500,3500 - (R), 40/20/40 backrest, solid bottom, CREW CAB ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.