This item is Discontinued.

Coverking Neosupreme Seat Covers for 19952005 Chevrolet Astro, CSC2MO08CH7071 CSC2MO08CH7071

Neosupreme Seat Covers for 19952005 Chevrolet Astro, CSC2MO08CH7071 (Discontinued)

  • Mfr # CSC2MO08CH7071
  • Zoro # G6405059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2MO08CH7071
Zoro #
G6405059
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Brush with Black Sides
Seat Position
Rear
For Use With
For 1995 To 2005 Chevrolet Astro Extended Length Minivan
Family Code
CH7071

Description

Seat Covers in Neosupreme for 1995-2005 Chevrolet Astro Extended Length Minivan - (R), Solid Bench,W/Removable Headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.