This item is Discontinued.

Coverking Neosupreme Seat Covers for 19961997 Cadillac Seville, CSC2PD36CD7032 CSC2PD36CD7032

Neosupreme Seat Covers for 19961997 Cadillac Seville, CSC2PD36CD7032 (Discontinued)

  • Mfr # CSC2PD36CD7032
  • Zoro # G6535618
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2PD36CD7032
Zoro #
G6535618
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Sand with Black Sides
Seat Position
Front
For Use With
For 1996 To 1997 Cadillac Seville
Family Code
CD7032

Description

Seat Covers in Neosupreme for 1996-1997 Cadillac Seville - (F), 50/50 bucket with Removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.