This item is Discontinued.

Coverking Neosupreme Seat Covers for 19961997 Volvo 960 Sedan, CSC2MO09VO7230 CSC2MO09VO7230

Neosupreme Seat Covers for 19961997 Volvo 960 Sedan, CSC2MO09VO7230 (Discontinued)

  • Mfr # CSC2MO09VO7230
  • Zoro # G6430362
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2MO09VO7230
Zoro #
G6430362
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Camo Mossy Oak Break Up Winter Print with Black Sides
For Use With
For 1996 To 1997 Volvo 960 Sedan
Family Code
VO7230

Description

Seat Covers in Neosupreme for 1996-1997 Volvo 960 Sedan - (F), 50/50 Bucket, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.