This item is Discontinued.

Coverking Neosupreme Seat Covers for 19961999 Saturn SLSeries, CSC2KT13SR7032 CSC2KT13SR7032

Neosupreme Seat Covers for 19961999 Saturn SLSeries, CSC2KT13SR7032 (Discontinued)

  • Mfr # CSC2KT13SR7032
  • Zoro # G5257792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT13SR7032
Zoro #
G5257792
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Altitude With Black Sides
Seat Position
Rear
For Use With
For 1996 To 1999 Saturn SL-Series Sedan
Family Code
SR7032

Description

Seat Covers in Neosupreme for 1996-1999 Saturn SL-Series Sedan - (R), 60/40 split backrest, solid bottom, w/o headrest, REQUIRES PROFESSIONAL INSTALLATION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.