This item is Discontinued.

Coverking Neosupreme Seat Covers for 19962002 Toyota 4Runner, CSCPD32TT7119 CSCPD32TT7119

Neosupreme Seat Covers for 19962002 Toyota 4Runner, CSCPD32TT7119 (Discontinued)

  • Mfr # CSCPD32TT7119
  • Zoro # G6958923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCPD32TT7119
Zoro #
G6958923
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Urban Solid
Seat Position
Front
For Use With
For 1996 To 2002 Toyota 4Runner
Family Code
TT7119

Description

Seat Covers in Neosupreme for 1996-2002 Toyota 4Runner - (F), Limited model ONLY, 50/50 Bucket,W/Removable & Adjustable Headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.