This item is Discontinued.

Coverking Neosupreme Seat Covers for 19962005 Chevrolet Astro, CSC2KT11CH7674 CSC2KT11CH7674

Neosupreme Seat Covers for 19962005 Chevrolet Astro, CSC2KT11CH7674 (Discontinued)

  • Mfr # CSC2KT11CH7674
  • Zoro # G5200359
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2KT11CH7674
Zoro #
G5200359
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Inferno With Black Sides
Seat Position
Front
For Use With
For 1996 To 2005 Chevrolet Astro Extended Length Minivan
Family Code
CH7674

Description

Seat Covers in Neosupreme for 1996-2005 Chevrolet Astro Extended Length Minivan - (F), 50/50 Bucket, W/Builtin Headrest, W/2 armrests per seat, W/Lumbar Knob for driver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.