This item is Discontinued.

Coverking Neosupreme Seat Covers for 19971999 Ford Expedition, CSC2KT07FD7165 CSC2KT07FD7165

Neosupreme Seat Covers for 19971999 Ford Expedition, CSC2KT07FD7165 (Discontinued)

  • Mfr # CSC2KT07FD7165
  • Zoro # G5086642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT07FD7165
Zoro #
G5086642
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Highlander With Black Sides
Seat Position
Front
For Use With
For 1997 To 1999 Ford Expedition
Family Code
FD7165

Description

Seat Covers in Neosupreme for 1997-1999 Ford Expedition - (F), 50/50 Bucket, w/built-in headrest, w/armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.