This item is Discontinued.

Coverking Neosupreme Seat Covers for 19972001 Plymouth Prowler, CSCMO08PM9367 CSCMO08PM9367

Neosupreme Seat Covers for 19972001 Plymouth Prowler, CSCMO08PM9367 (Discontinued)

  • Mfr # CSCMO08PM9367
  • Zoro # G6842078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCMO08PM9367
Zoro #
G6842078
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Brush Solid
Seat Position
Front
For Use With
For 1997 To 2001 Plymouth Prowler
Family Code
PM9367

Description

Seat Covers in Neosupreme for 1997-2001 Plymouth Prowler - (F), 50/50 bucket, w/removable headrest, w/o side airbag, (No cover for the headrest bar)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.