This item is Discontinued.

Coverking Neosupreme Seat Covers for 19972004 Porsche Boxster, CSC2KT13PR5504 CSC2KT13PR5504

Neosupreme Seat Covers for 19972004 Porsche Boxster, CSC2KT13PR5504 (Discontinued)

  • Mfr # CSC2KT13PR5504
  • Zoro # G5358288
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT13PR5504
Zoro #
G5358288
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Altitude With Black Sides
Seat Position
Front
For Use With
For 1997 To 2004 Porsche Boxster
Family Code
PR5504

Description

Seat Covers in Neosupreme for 1997-2004 Porsche Boxster - (F), NOT FOR 2003-2004 MODEL WITH P70 SPORT DESIGN PKG., 50/50 bukt w/builtin hdrst, W/O SIDE AIRBAG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.