This item is Discontinued.

Coverking Neosupreme Seat Covers for 19982000 Volvo V70  XC70, CSCMO06VO7031 CSCMO06VO7031

Neosupreme Seat Covers for 19982000 Volvo V70 XC70, CSCMO06VO7031 (Discontinued)

  • Mfr # CSCMO06VO7031
  • Zoro # G6840221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCMO06VO7031
Zoro #
G6840221
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Bottomland Solid
Seat Position
Front
For Use With
For 1998 To 2000 Volvo V70 / XC70
Family Code
VO7031

Description

Seat Covers in Neosupreme for 1998-2000 Volvo V70 / XC70 - (F), 50/50 bucket, w/manual driver seat, w/manual passenger seat, w/side airbag, NOT FOR R MODELS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.