This item is Discontinued.

Coverking Neosupreme Seat Covers for 19982001 GMC Jimmy  F, CSC2RT06GM9544 CSC2RT06GM9544

Neosupreme Seat Covers for 19982001 GMC Jimmy F, CSC2RT06GM9544 (Discontinued)

  • Mfr # CSC2RT06GM9544
  • Zoro # G6626502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2RT06GM9544
Zoro #
G6626502
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Max-5 with Black Sides
Seat Position
Front
For Use With
For 1998 To 2001 GMC Jimmy
Family Code
GM9544

Description

Seat Covers in Neosupreme for 1998-2001 GMC Jimmy - (F), 50/50 Bucket, W/Builtin Headrest, 2-DOOR WITH OPTIONAL POWER DRIVER SEAT ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.