This item is Discontinued.

Coverking Neosupreme Seat Covers for 19982001 Nissan Frontier, CSC2KT16NS7343 CSC2KT16NS7343

Neosupreme Seat Covers for 19982001 Nissan Frontier, CSC2KT16NS7343 (Discontinued)

  • Mfr # CSC2KT16NS7343
  • Zoro # G5293273
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT16NS7343
Zoro #
G5293273
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 1998 To 2001 Nissan Frontier
Color
Kryptek Camo Raid With Black Sides
Family Code
NS7343

Description

Seat Covers in Neosupreme for 1998-2001 Nissan Frontier - (F), solid bench, w/floor-mounted transmission shifter, covers for headrests not provided

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.