This item is Discontinued.

Coverking Neosupreme Seat Covers for 19982005 Chevrolet Blazer, CSC2PD38CH7066 CSC2PD38CH7066

Neosupreme Seat Covers for 19982005 Chevrolet Blazer, CSC2PD38CH7066 (Discontinued)

  • Mfr # CSC2PD38CH7066
  • Zoro # G5402500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2PD38CH7066
Zoro #
G5402500
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Pink with Black Sides
Seat Position
Front
For Use With
For 1998 To 2005 Chevrolet Blazer
Family Code
CH7066

Description

Seat Covers in Neosupreme for 1998-2005 Chevrolet Blazer - (F), 50/50 Bucket, W/Removable Headrest, 4-DOOR ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.