
Neosupreme Seat Covers for 19991999 Volkswagen Jetta, CSC2MO04VW9414 (Discontinued)
- Mfr # CSC2MO04VW9414
- Zoro # G6278234
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSC2MO04VW9414
Zoro #
G6278234
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Obsession with Black Sides
Seat Position
Front
For Use With
For 1999 To 1999 Volkswagen Jetta / GLI
Family Code
VW9414
Description
Seat Covers in Neosupreme for 1999-1999 Volkswagen Jetta / GLI - (F), 3rd Gen, 50/50 bkt, w/adj non-remov hdrst, w/o armrest, NOT FOR GLX OR WOLFSBURG ED.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.