This item is Discontinued.

Coverking Neosupreme Seat Covers for 19992005 Volkswagen Golf, CSC2PD38VW7052 CSC2PD38VW7052

Neosupreme Seat Covers for 19992005 Volkswagen Golf, CSC2PD38VW7052 (Discontinued)

  • Mfr # CSC2PD38VW7052
  • Zoro # G5399481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2PD38VW7052
Zoro #
G5399481
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Pink with Black Sides
Seat Position
Front
For Use With
For 1999 To 2005 Volkswagen Golf / GTI / Golf R
Family Code
VW7052

Description

Seat Covers in Neosupreme for 1999-2005 Volkswagen Golf / GTI / Golf R - (F), 4th Gen, 4-DOOR, 50/50 Bucket with standard side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.