This item is Discontinued.

Coverking Neosupreme Seat Covers for 20002000 Chevrolet Tahoe, CSC2KT13CH7645 CSC2KT13CH7645

Neosupreme Seat Covers for 20002000 Chevrolet Tahoe, CSC2KT13CH7645 (Discontinued)

  • Mfr # CSC2KT13CH7645
  • Zoro # G5133859
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2KT13CH7645
Zoro #
G5133859
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Altitude With Black Sides
Seat Position
Front
For Use With
For 2000 To 2000 Chevrolet Tahoe
Family Code
CH7645

Description

Seat Covers in Neosupreme for 2000-2000 Chevrolet Tahoe - (F), Z71 ONLY, 50/50 bukt, w/pwr dr, w/manual pas, w/remov hdrst, w/pwr lumbar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.