This item is Discontinued.

Coverking Neosupreme Seat Covers for 20002000 Chevrolet Tahoe, CSC2KT15CH7774 CSC2KT15CH7774

Neosupreme Seat Covers for 20002000 Chevrolet Tahoe, CSC2KT15CH7774 (Discontinued)

  • Mfr # CSC2KT15CH7774
  • Zoro # G5354368
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT15CH7774
Zoro #
G5354368
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Neptune With Black Sides
Seat Position
Rear
For Use With
For 2000 To 2000 Chevrolet Tahoe
Family Code
CH7774

Description

Seat Covers in Neosupreme for 2000-2000 Chevrolet Tahoe - (R), 50/50 bench, w/built-in seatblt, w/rmvbl hdrst, 3RD ROW, NOT FOR Z71 OR LIMITED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.