
Neosupreme Seat Covers for 20002000 GMC Truck Sierra, CSC2PD36GM8704
Mfr # CSC2PD36GM8704
Zoro # G6636768
original price:Â $299.99 , new price: $254.99 , 15 percent off
new price:Â $254.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2000 To 2000 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM8704
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSC2PD36GM8704
Zoro #
G6636768
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Digital Camo Sand with Black Sides
For Use With
For 2000 To 2000 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM8704
Description
Seat Covers in Neosupreme for 2000-2000 GMC Truck Sierra C/K1500,2500,3500 - (F), 60/40 w/remov hdrst, w/solid armrst, w/lever on bottm, w/lumbar, w/pwr dr seat,OLD BODY CLASSIC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.