This item is Discontinued.

Coverking Neosupreme Seat Covers for 20002001 Plymouth Neon, CSC2MO03PM7048 CSC2MO03PM7048

Neosupreme Seat Covers for 20002001 Plymouth Neon, CSC2MO03PM7048 (Discontinued)

  • Mfr # CSC2MO03PM7048
  • Zoro # G5360622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2MO03PM7048
Zoro #
G5360622
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Treestand with Black Sides
Seat Position
Front
For Use With
For 2000 To 2001 Plymouth Neon
Family Code
PM7048

Description

Seat Covers in Neosupreme for 2000-2001 Plymouth Neon - (F), 50/50 Bucket, W/Removable Headrest, W/O Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.