This item is Discontinued.

Coverking Neosupreme Seat Covers for 20002003 Nissan Maxima, CSC2KT16NS7131 CSC2KT16NS7131

Neosupreme Seat Covers for 20002003 Nissan Maxima, CSC2KT16NS7131 (Discontinued)

  • Mfr # CSC2KT16NS7131
  • Zoro # G5279842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2KT16NS7131
Zoro #
G5279842
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Raid With Black Sides
Seat Position
Rear
For Use With
For 2000 To 2003 Nissan Maxima
Family Code
NS7131

Description

Seat Covers in Neosupreme for 2000-2003 Nissan Maxima - (R), 60/40 split folding backrest, solid bottom, with armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.