This item is Discontinued.

Coverking Neosupreme Seat Covers for 20002004 Nissan Xterra, CSC2KT08NS7009 CSC2KT08NS7009

Neosupreme Seat Covers for 20002004 Nissan Xterra, CSC2KT08NS7009 (Discontinued)

  • Mfr # CSC2KT08NS7009
  • Zoro # G5114721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2KT08NS7009
Zoro #
G5114721
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Mandrake With Black Sides
Seat Position
Front
For Use With
For 2000 To 2004 Nissan Xterra
Family Code
NS7009

Description

Seat Covers in Neosupreme for 2000-2004 Nissan Xterra - (F), 50/50 bucket w/removable headrest, w/o 2 turning knobs on driver seat bottom, w/o driver lumbar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.