This item is Discontinued.

Coverking Neosupreme Seat Covers for 20002005 Saturn LSeries, CSC2KT08SR7012 CSC2KT08SR7012

Neosupreme Seat Covers for 20002005 Saturn LSeries, CSC2KT08SR7012 (Discontinued)

  • Mfr # CSC2KT08SR7012
  • Zoro # G5077402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT08SR7012
Zoro #
G5077402
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Mandrake With Black Sides
Seat Position
Rear
For Use With
For 2000 To 2005 Saturn L-Series Sedan
Family Code
SR7012

Description

Seat Covers in Neosupreme for 2000-2005 Saturn L-Series Sedan - (R), 60/40 bench w/armrest, w/built-in headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.