This item is Discontinued.

Coverking Neosupreme Seat Covers for 20012002 Chevrolet Tahoe, CSC2KT07CH7783 CSC2KT07CH7783

Neosupreme Seat Covers for 20012002 Chevrolet Tahoe, CSC2KT07CH7783 (Discontinued)

  • Mfr # CSC2KT07CH7783
  • Zoro # G5070122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT07CH7783
Zoro #
G5070122
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2001 To 2002 Chevrolet Tahoe
Color
Kryptek Camo Highlander With Black Sides
Family Code
CH7783

Description

Seat Covers in Neosupreme for 2001-2002 Chevrolet Tahoe - (F), LS MODEL, 50/50 Bucket, W/Armrst,W/Builtin Shoulder Belt, W/Pwr Dr & Pas Seat, W/Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.