This item is Discontinued.

Coverking Neosupreme Seat Covers for 20012004 Volvo S60  F, CSC2MO09VO7085 CSC2MO09VO7085

Neosupreme Seat Covers for 20012004 Volvo S60 F, CSC2MO09VO7085 (Discontinued)

  • Mfr # CSC2MO09VO7085
  • Zoro # G6396674
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2MO09VO7085
Zoro #
G6396674
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Break Up Winter Print with Black Sides
Seat Position
Front
For Use With
For 2001 To 2004 Volvo S60
Family Code
VO7085

Description

Seat Covers in Neosupreme for 2001-2004 Volvo S60 - (F), 50/50 bucket, w/pwr dr & pass, w/dr & pass lumbar, w/side airbag, (NOT FOR R MODEL OR T5 MODEL)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.