This item is Discontinued.

Coverking Neosupreme Seat Covers for 20012004 Volvo V70  XC70, CSC2MO12VO7213 CSC2MO12VO7213

Neosupreme Seat Covers for 20012004 Volvo V70 XC70, CSC2MO12VO7213 (Discontinued)

  • Mfr # CSC2MO12VO7213
  • Zoro # G6450854
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2MO12VO7213
Zoro #
G6450854
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Camo Mossy Oak Eclipse with Black sides
For Use With
For 2001 To 2004 Volvo V70 / XC70
Family Code
VO7213

Description

Seat Covers in Neosupreme for 2001-2004 Volvo V70 / XC70 - (F), 50/50 bkt, w/pwr dr, w/man pas, w/dr & pas lmbr, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.