This item is Discontinued.

Coverking Neosupreme Seat Covers for 20022002 GMC Yukon Denali, CSC2PD34GM9675 CSC2PD34GM9675

Neosupreme Seat Covers for 20022002 GMC Yukon Denali, CSC2PD34GM9675 (Discontinued)

  • Mfr # CSC2PD34GM9675
  • Zoro # G6482171
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2PD34GM9675
Zoro #
G6482171
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Jungle with Black Sides
Seat Position
Front
For Use With
For 2002 To 2002 GMC Yukon Denali
Family Code
GM9675

Description

Seat Covers in Neosupreme for 2002-2002 GMC Yukon Denali - (F), 50/50 bucket, w/armrest, w/built-in shoulder belt, w/power driver & pass seat, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.