This item is Discontinued.

Coverking Neosupreme Seat Covers for 20022003 Mazda Protege5, CSC2KT16MA7104 CSC2KT16MA7104

Neosupreme Seat Covers for 20022003 Mazda Protege5, CSC2KT16MA7104 (Discontinued)

  • Mfr # CSC2KT16MA7104
  • Zoro # G5245262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT16MA7104
Zoro #
G5245262
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Raid With Black Sides
Seat Position
Front
For Use With
For 2002 To 2003 Mazda Protege5
Family Code
MA7104

Description

Seat Covers in Neosupreme for 2002-2003 Mazda Protege5 - (F), 50/50 bucket w/removable headrest, w/o side airbag, w/2 turning knobs on driver seat bottom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.