This item is Discontinued.

Coverking Neosupreme Seat Covers for 20022004 Nissan Altima, CSC2KT07NS7016 CSC2KT07NS7016

Neosupreme Seat Covers for 20022004 Nissan Altima, CSC2KT07NS7016 (Discontinued)

  • Mfr # CSC2KT07NS7016
  • Zoro # G5078732
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT07NS7016
Zoro #
G5078732
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2002 To 2004 Nissan Altima
Color
Kryptek Camo Highlander With Black Sides
Family Code
NS7016

Description

Seat Covers in Neosupreme for 2002-2004 Nissan Altima - (F), 50/50 Bucket,W/Removable Headrest, for seats w/o side airbag & with 1 turning knob on dr side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.