This item is Discontinued.

Coverking Neosupreme Seat Covers for 20022004 Volkswagen Jetta, CSC2PD36VW7042 CSC2PD36VW7042

Neosupreme Seat Covers for 20022004 Volkswagen Jetta, CSC2PD36VW7042 (Discontinued)

  • Mfr # CSC2PD36VW7042
  • Zoro # G6529178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2PD36VW7042
Zoro #
G6529178
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Sand with Black Sides
Seat Position
Front
For Use With
For 2002 To 2004 Volkswagen Jetta / GLI
Family Code
VW7042

Description

Seat Covers in Neosupreme for 2002-2004 Volkswagen Jetta / GLI - (F), 4th Gen, GLI, NOT FOR 6-SPEED MANUAL GLI MODEL,50/50 Bukt Sport Seat, W/Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.