This item is Discontinued.

Coverking Neosupreme Seat Covers for 20022006 Nissan Sentra, CSC2KT10NS7079 CSC2KT10NS7079

Neosupreme Seat Covers for 20022006 Nissan Sentra, CSC2KT10NS7079 (Discontinued)

  • Mfr # CSC2KT10NS7079
  • Zoro # G5195501
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT10NS7079
Zoro #
G5195501
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Typhon With Black Sides
Seat Position
Rear
For Use With
For 2002 To 2006 Nissan Sentra
Family Code
NS7079

Description

Seat Covers in Neosupreme for 2002-2006 Nissan Sentra - (R), 60/40 split bench, w/built-in headrest, SPEC V ONLY, REQUIRES PROFESSIONAL INSTALLATION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.