This item is Discontinued.

Coverking Neosupreme Seat Covers for 20022006 Nissan Sentra, CSC2MO04NS7433 CSC2MO04NS7433

Neosupreme Seat Covers for 20022006 Nissan Sentra, CSC2MO04NS7433 (Discontinued)

  • Mfr # CSC2MO04NS7433
  • Zoro # G5368882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2MO04NS7433
Zoro #
G5368882
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Obsession with Black Sides
Seat Position
Front
For Use With
For 2002 To 2006 Nissan Sentra
Family Code
NS7433

Description

Seat Covers in Neosupreme for 2002-2006 Nissan Sentra - (F), SPEC V ONLY,50/50 bucket w/rmvbl hdrst,w/o side airbag, w/dr. lumbar, w/2 dr. turning knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.