This item is Discontinued.

Coverking Neosupreme Seat Covers for 20032004 Isuzu Ascender, CSCPD36IS7002 CSCPD36IS7002

Neosupreme Seat Covers for 20032004 Isuzu Ascender, CSCPD36IS7002 (Discontinued)

  • Mfr # CSCPD36IS7002
  • Zoro # G7116450
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCPD36IS7002
Zoro #
G7116450
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Sand Solid
Seat Position
Front
For Use With
For 2003 To 2004 Isuzu Ascender
Family Code
IS7002

Description

Seat Covers in Neosupreme for 2003-2004 Isuzu Ascender - (F), 50/50 Bucket, W/Removable Headrest, W/Builtin Belt, W/O Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.