This item is Discontinued.

Coverking Neosupreme Seat Covers for 20032005 Porsche Cayenne, CSC2MO08PR7055 CSC2MO08PR7055

Neosupreme Seat Covers for 20032005 Porsche Cayenne, CSC2MO08PR7055 (Discontinued)

  • Mfr # CSC2MO08PR7055
  • Zoro # G6321984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2MO08PR7055
Zoro #
G6321984
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Brush with Black Sides
Seat Position
Rear
For Use With
For 2003 To 2005 Porsche Cayenne
Family Code
PR7055

Description

Seat Covers in Neosupreme for 2003-2005 Porsche Cayenne - (R), 60/40 split bench w/3 hdrsts, w/o backside pass-thru panel (armrest is accessible via zipper)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.