This item is Discontinued.

Coverking Neosupreme Seat Covers for 20032006 Acura MDX  F, CSC2KT14AC7005 CSC2KT14AC7005

Neosupreme Seat Covers for 20032006 Acura MDX F, CSC2KT14AC7005 (Discontinued)

  • Mfr # CSC2KT14AC7005
  • Zoro # G5364630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT14AC7005
Zoro #
G5364630
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Pontus With Black Sides
Seat Position
Front
For Use With
For 2003 To 2006 Acura MDX
Family Code
AC7005

Description

Seat Covers in Neosupreme for 2003-2006 Acura MDX - (F), 50/50, No Armrest,W/Removable Headrest,Backrest (Dr) With Manual Lumbar, With Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.