Shop COVERKING
See all product information
Neosupreme Seat Covers for 20042004 Chevrolet Malibu, CSC2MO11CH7987
Mfr # CSC2MO11CH7987
Zoro # G6415662
product price:Â $299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2004 Chevrolet Malibu MAXX hatchback
Family Code
CH7987
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSC2MO11CH7987
Zoro #
G6415662
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Camo Mossy Oak Mountain Country with Black Sides
For Use With
For 2004 To 2004 Chevrolet Malibu MAXX hatchback
Family Code
CH7987
Description
Seat Covers in Neosupreme for 2004-2004 Chevrolet Malibu MAXX hatchback - (F), 50/50 Buckt, w/o lumbar, w/o seat-mounted side airbags
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.