Shop COVERKING

Neosupreme Seat Covers for 20042008 Volvo V50 F, CSC2PD32VO7222

  • Mfr # CSC2PD32VO7222

  • Zoro # G6491719


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2008 Volvo V50
Family Code
VO7222
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2PD32VO7222
Zoro #
G6491719
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2008 Volvo V50
Color
Digital Camo Urban with Black Sides
Family Code
VO7222

Description

Seat Covers in Neosupreme for 2004-2008 Volvo V50 - (F), 50/50 bucket, w/dr lumbar, w/pass lumbar, w/o pass outer backrest knob, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.