Shop COVERKING

Neosupreme Seat Covers for 20052005 Chevrolet Cobalt, CSC2MO10CH8038

  • Mfr # CSC2MO10CH8038

  • Zoro # G6341514


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2005 To 2005 Chevrolet Cobalt
Family Code
CH8038
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2MO10CH8038
Zoro #
G6341514
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
Color
Camo Mossy Oak Break Up Country with Black Sides
For Use With
For 2005 To 2005 Chevrolet Cobalt
Family Code
CH8038

Description

Seat Covers in Neosupreme for 2005-2005 Chevrolet Cobalt - (R), BASE COUPE, 60/40 split bench..REMOVE BOTTOM TO INSTALL - "push bottom backwards, then pull up"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.