Neosupreme Seat Covers for 20052006 Nissan Sentra, CSC2PD38NS7259

  • Mfr # CSC2PD38NS7259

  • Zoro # G5400890


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2006 Nissan Sentra
Family Code
NS7259
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2PD38NS7259
Zoro #
G5400890
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Digital Camo Pink with Black Sides
For Use With
For 2005 To 2006 Nissan Sentra
Family Code
NS7259

Description

Seat Covers in Neosupreme for 2005-2006 Nissan Sentra - (F), 50/50 cubo, con dos perillas circulares, sin el bolso lateral del aire, MEXICAN-MARKET ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.