Neosupreme Seat Covers for 20052008 Isuzu Ascender, CSCRT06IS7070

  • Mfr # CSCRT06IS7070

  • Zoro # G7029081


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2008 Isuzu Ascender
Family Code
IS7070
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCRT06IS7070
Zoro #
G7029081
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Camo Realtree Max-5
For Use With
For 2005 To 2008 Isuzu Ascender
Family Code
IS7070

Description

Seat Covers in Neosupreme for 2005-2008 Isuzu Ascender - (F), 50/50 bucket w/removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.