Shop COVERKING

Neosupreme Seat Covers for 20052012 Porsche Boxster, CSC2RT05PR9348

  • Mfr # CSC2RT05PR9348

  • Zoro # G6717268


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2012 Porsche Boxster
Family Code
PR9348
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2RT05PR9348
Zoro #
G6717268
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2005 To 2012 Porsche Boxster
Color
Camo Realtree XTRA with Black Sides
Family Code
PR9348

Description

Seat Covers in Neosupreme for 2005-2012 Porsche Boxster - (F), 50/50 highback, w/manual dr & pass seat, w/side airbag, for Sport HardBack, not for SportBucket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.