Shop COVERKING

Neosupreme Seat Covers for 20062006 Chevrolet Cobalt, CSC2KT15CH8043

  • Mfr # CSC2KT15CH8043

  • Zoro # G5238448


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2006 Chevrolet Cobalt
Family Code
CH8043
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT15CH8043
Zoro #
G5238448
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2006 Chevrolet Cobalt
Color
Kryptek Camo Neptune With Black Sides
Family Code
CH8043

Description

Seat Covers in Neosupreme for 2006-2006 Chevrolet Cobalt - (R), SS (NOT SUPERCHARGED) COUPE, 60/40 split..REMOVE BOTTOM TO INSTALL - "push bottm, then pull up"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.