Neosupreme Seat Covers for 20062009 Volkswagen Jetta, CSCKT13VW7283

  • Mfr # CSCKT13VW7283

  • Zoro # G6709102


product price:  $379.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2009 Volkswagen Jetta / GLI
Family Code
VW7283
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT13VW7283
Zoro #
G6709102
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2009 Volkswagen Jetta / GLI
Color
Kryptek Camo Altitude Solid
Family Code
VW7283

Description

Seat Covers in Neosupreme for 2006-2009 Volkswagen Jetta / GLI - (R), 5th Gen, SEDAN, 60/40 bkrst, solid bottom, w/3 remov hdrst, w/o armrest, w/o seat-mount airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.