Neosupreme Seat Covers for 20072008 Ford Expedition, CSC2MO01FD7991

  • Mfr # CSC2MO01FD7991

  • Zoro # G5359450


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Middle
For Use With
For 2007 To 2008 Ford Expedition EL (long wheelbase)
Family Code
FD7991
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2MO01FD7991
Zoro #
G5359450
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Break Up with Black Sides
Seat Position
Middle
For Use With
For 2007 To 2008 Ford Expedition EL (long wheelbase)
Family Code
FD7991

Description

Seat Covers in Neosupreme for 2007-2008 Ford Expedition EL (long wheelbase) - (M), Second Row, 40/20/40 split bench, w/2 removable headrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.