Shop COVERKING

Neosupreme Seat Covers for 20072008 Hyundai Accent, CSC2KT11HI7060

  • Mfr # CSC2KT11HI7060

  • Zoro # G5138424


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2008 Hyundai Accent
Family Code
HI7060
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT11HI7060
Zoro #
G5138424
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Kryptek Camo Inferno With Black Sides
For Use With
For 2007 To 2008 Hyundai Accent
Family Code
HI7060

Description

Seat Covers in Neosupreme for 2007-2008 Hyundai Accent - (F),HATCH,50/50 bukt, w/remov hdrst, w/driver armrst, w/side airbg,BACKRST BOTTM FLAP NEEDS UNHOOKED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.