Shop COVERKING

Neosupreme Seat Covers for 20072009 Dodge Caliber, CSC2KT14DG7379

  • Mfr # CSC2KT14DG7379

  • Zoro # G5269674


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2009 Dodge Caliber
Family Code
DG7379
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT14DG7379
Zoro #
G5269674
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2009 Dodge Caliber
Color
Kryptek Camo Pontus With Black Sides
Family Code
DG7379

Description

Seat Covers in Neosupreme for 2007-2009 Dodge Caliber - (F), 50/50 w/remov hdrst, w/o lumbar, w/o fold-flat pas seat, w/o seat-mount side airbg,NOT FOR SRT4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.