Neosupreme Seat Covers for 20072010 Kia Rondo R, CSC2PD32KI7110

  • Mfr # CSC2PD32KI7110

  • Zoro # G6446228


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2007 To 2010 Kia Rondo
Family Code
KI7110
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2PD32KI7110
Zoro #
G6446228
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2007 To 2010 Kia Rondo
Color
Digital Camo Urban with Black Sides
Family Code
KI7110

Description

Seat Covers in Neosupreme for 2007-2010 Kia Rondo - (R), TWO-ROW MODEL ONLY, 60/40 split bench, w/3 remov hdrst, NOT FOR VEHICLES WITH 3 ROWS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.