Shop COVERKING

Neosupreme Seat Covers for 20092009 Dodge Journey, CSC2MO04DG7535

  • Mfr # CSC2MO04DG7535

  • Zoro # G6287982


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Middle
For Use With
For 2009 To 2009 Dodge Journey
Family Code
DG7535
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2MO04DG7535
Zoro #
G6287982
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Middle
For Use With
For 2009 To 2009 Dodge Journey
Color
Camo Mossy Oak Obsession with Black Sides
Family Code
DG7535

Description

Seat Covers in Neosupreme for 2009-2009 Dodge Journey - (M), 2nd Row, 60/40 btm, 40/20/40 bkrst,w/armrst,w/cuphldrs,w/2 rmv hdrst,w/o upper side bkrst lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.