Shop COVERKING

Neosupreme Seat Covers for 20092010 Ford Expedition, CSC2MO08FD9538

  • Mfr # CSC2MO08FD9538

  • Zoro # G6283478


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Middle
For Use With
For 2009 To 2010 Ford Expedition EL (long wheelbase)
Family Code
FD9538
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2MO08FD9538
Zoro #
G6283478
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Middle
Color
Camo Mossy Oak Brush with Black Sides
For Use With
For 2009 To 2010 Ford Expedition EL (long wheelbase)
Family Code
FD9538

Description

Seat Covers in Neosupreme for 2009-2010 Ford Expedition EL (long wheelbase) - (M), Second Row, 40/20/40 split bench, w/2 removable headrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.