Shop COVERKING

Neosupreme Seat Covers for 20092010 Honda Fit F, CSC2PD38HD7566

  • Mfr # CSC2PD38HD7566

  • Zoro # G5411792


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2009 To 2010 Honda Fit
Family Code
HD7566
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2PD38HD7566
Zoro #
G5411792
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2009 To 2010 Honda Fit
Color
Digital Camo Pink with Black Sides
Family Code
HD7566

Description

Seat Covers in Neosupreme for 2009-2010 Honda Fit - (F), 50/50 bucket, w/removable headrest, w/seat-mounted driver side armrest, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.